BOTT 40010029.16V CUBIO SL-558-6.1 CABINET


Drawer cabinet Bott

References
bott:40010029.16V
rubix:214A7782
brand logo
brand logo
Technical specifications
Height800 mm
Width525 mm
Depth525 mm
See all Specifications

Product details : BOTT 40010029.16V CUBIO SL-558-6.1 CABINET


Cubio drawer cabinet 525mm x 525mm x 800mm with 6 x drawers. Constructed of sheet steel with a hard wearing light grey (RAL 7035) powder coated finish. The Cubio drawer cabinet range comes complete with 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 150mm, 1 x 150mm high drawers.

Technical specifications


Attributes
Height800 mm
Width525 mm
Depth525 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 771.12 excl. VAT
/ Each
£ 925.34 incl. VAT
  • Usually arrives within 14 working days