BOTT 40012078.19V CUBIO SMF-8510-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
See technical informationReferences
Bott:40012078.19V
Rubix:214A7827

Product details : BOTT 40012078.19V CUBIO SMF-8510-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 525mm (D) x 1000mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 800 mm |
| Depth | 525 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 608.91 excl. VAT
/ Each
£ 730.69 incl. VAT
- Delivery usually within ( 16 ) days