BOTT 16929002.19 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES
Swing-door cabinet Bott
See technical informationReferences
Bott:16929002.19
Rubix:214A7710

Product details : BOTT 16929002.19 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES
verso economy cupboard 525mm x 350mm x 600mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. With 2 x 525mm plain doors fitted with a 3 point lock. Supplied with 2 galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 525 mm |
| Depth | 350 mm |
| Colour | grey |
| Type | economy cupboards - wall & floor mounted |
Show UNSPSC/ECL@SS
£ 162.91 excl. VAT
/ Each
£ 195.49 incl. VAT
- Delivery usually within ( 16 ) days