Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031054.24V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT 40031054.24V PERFO WALL CUPBOARD HOUSING WITH SHELF
Swing-door cabinet Bott
References
bott:
40031054.24V
rubix:
214A8290
Technical specifications
Height
700
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031054.24V PERFO WALL CUPBOARD HOUSING WITH SHELF
Perfo wall cupboard with shelf and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
1050
mm
Depth
325
mm
Colour
Red
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
367.76
excl. VAT
/
Each
£
441.31
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT PERFO WALL CUPBOARD HOUSING 40031060.11V
BOTT 16926030.19 VERSO SHELF CUPBOARD 525X550X450 WITH 1 SHELVES
BOTT 40021113.19V CUBIO SMF-10620-1.14 KITTED CUPBOARD
BOTT 16926770.24 VERSO SHELF CBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40012079.24V CUBIO SMF-8512-1.1 CUPBOARD PERFO DOORS
BOTT 16926752.24 VERSO SHELF CBOARD 1050 (W)X350 (D)X1000 (H)
BOTT 40013046.16V CUBIO SMF-1058-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926077.24 CUBD 525X550X2000+WDW DR+4 SHELF-LGHT GRY / RD
BOTT 40031071.19V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 40031079.16V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT 16926270.19 CUBD 1050X350X800+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 16926742.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X1000MM (H)
BOTT 40013077.19V CUBIO SMF-1059-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926247.19 VERSO SHELF CUPBOARD 1050X550X900 WITH 2 SHELVES
BOTT CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR 40022102.11V