BOTT 16922201.24 700X600X930 MOBILE WORKST& WITH LINO TOP & 1 DRAW


Workbench for workshop Bott

References
bott:16922201.24
rubix:214A6847
brand logo
brand logo
Technical specifications
Height930 mm
Width700 mm
Depth600 mm

Product details : BOTT 16922201.24 700X600X930 MOBILE WORKST& WITH LINO TOP & 1 DRAW


Constructed from steel section framework and complete with 30mm lino worktop and 100mm dia castors. Complete with single drawer suspended cabinet. Finished in hardwearing light grey / red (RAL 7035 / RAL 3005) epoxy polyester powdercoat.

Technical specifications


Attributes
Height930 mm
Width700 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 515.83 excl. VAT
/ Each
£ 619.00 incl. VAT
  • Usually arrives within 14 working days