BOTT 16922802.11 VERSO 1000X910 MOBILE W-BEN S 1XCUPD


verso mobile welded bench with cupboard & steel top WxDxH: 1000x600x910mm RAL 7035/5010

References
bott:16922802.11
rubix:2584258
ean:5039350033142
brand logo
brand logo
Technical specifications
Height930 mm
Width1500 mm
Depth600 mm

Product details : BOTT 16922802.11 VERSO 1000X910 MOBILE W-BEN S 1XCUPD


verso mobile welded bench with full cupboard. Featuring a robust, tubular and folded steel framework with full depth base shelf 125mm diameter castors and a plate steel worktop. Delivered assembled. Cupboard - WxDxH: 525x550x600mm. with single, reinforced 525 mm door and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1000x600x910mm.

Strengths

The BOTT Verso basic welded bench with cupboard is constructed from heavy duty steel for withstanding heavy loads
This welded bench features a heavy duty steel framework with rear upstand, full depth steel base shelf and single lockable cupboard
Static and mobile options available
Mobile models feature 125mm diameter castors
Choice of steel or multiplex worktops
Benches supplied assembled ready to use

Technical specifications


Attributes
Height930 mm
Width1500 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 604.70 excl. VAT
/ Each
£ 725.64 incl. VAT
  • Usually arrives within 14 working days