BOTT 16922602.24 VERSO WELDED BENCH 1000 X600 X910 +STEEL WORKTOP


Workbench for workshop Bott

References
bott:16922602.24
rubix:214A6862
brand logo
brand logo
Technical specifications
Height910 mm
Width1000 mm
Depth600 mm

Product details : BOTT 16922602.24 VERSO WELDED BENCH 1000 X600 X910 +STEEL WORKTOP


verso welded bench 1000mm x 600mm x 910mm with steel worktop. With 750 kg U.D.L. load capacity and constructed of sheet steel with a hardwearing light grey / red (RAL 7035 / 3004) powder coated finish. Complete with 1 x 600mm high cupboard fitted with a 3 point lock.

Technical specifications


Attributes
Height910 mm
Width1000 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 516.15 excl. VAT
/ Each
£ 619.38 incl. VAT
  • Usually arrives within 14 working days