BOTT 40012106.19V CUBIO SL-8512-8.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40012106.19V
rubix:214A7862
brand logo
brand logo
Technical specifications
Height1200 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40012106.19V CUBIO SL-8512-8.1 DRAWER CABINET


Cubio SL-8512-8.1 Drawer Cabinet 800mm (w) x 525mm (d) x 1200mm (h) with 8 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.

Technical specifications


Attributes
Height1200 mm
Width800 mm
Depth525 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 1,326.84 excl. VAT
/ Each
£ 1,592.21 incl. VAT
  • Usually arrives within 14 working days