BOTT 40020114.24V CUBIO SMF-8616-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
See technical informationReferences
Bott:40020114.24V
Rubix:214A8037

Product details : BOTT 40020114.24V CUBIO SMF-8616-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 650mm (D) x 1600mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 1600 mm |
|---|---|
| Width | 800 mm |
| Depth | 650 mm |
| Colour | red |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 867.02 excl. VAT
/ Each
£ 1,040.42 incl. VAT
- Delivery usually within ( 16 ) days