Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40022089.19V CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR
BOTT 40022089.19V CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40022089.19V
rubix:
214A8212
Technical specifications
Height
2000
mm
Width
1300
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40022089.19V CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 650mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
2000
mm
Width
1300
mm
Depth
650
mm
Colour
grey
Type
heavy duty system cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,436.54
excl. VAT
/
Each
£
2,923.85
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
LINK 51 CUBE LOCKER RED DOOR 300 X 300 X 300MM
BOTT 40021201.24V CUBIO SMF-10610-1 KITTED CUPBOARD
BOTT VERSO 1050X550X1000MM HAZARDOUS SUBSTANCE CUPBOARD 16926795.12
BOTT 40014057.77V CUBIO CUPBOARD
BOTT 40013077.24V CUBIO SMF-1059-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926072.16STORE CUBD 525X350X1000 WDW DR &2 SHELF-LGHT GRY
BOTT 40020144.16V CUBIO SMF-869-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022085.19V CUBIO SMF-13610-3S 1D KITTED CUPD
BOTT 16929101.16 VERSO ECONOMY CUPBOARD 800X350X600 WITH 1 SHELF
BOTT 16926038.11 2 SHELF 525 X 550 X 800 60KG EDL
BOTT 16926710.16 VERSO SHELF CBOARD 525MM (W)X350MM (D)X750MM (H)
BOTT 40021204.77V CUBIO CUPBOARD
BOTT 40031054.77V PERFO WALL CUPBOARD 1 SHELF
BOTT 40014050.24V CUBIO SMF-13516-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40012081.19V CUBIO SMF-8516-1.1 CUPBOARD PERFO DOORS