BOTT 40020144.24V CUBIO SMF-869-1.1 CUPBOARD WITH PERFO DOOR


Swing-door cabinet Bott

References
bott:40020144.24V
rubix:214A8059
brand logo
brand logo
Technical specifications
Height900 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40020144.24V CUBIO SMF-869-1.1 CUPBOARD WITH PERFO DOOR


Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 650mm (D) x 900mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height900 mm
Width800 mm
Depth525 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 603.11 excl. VAT
/ Each
£ 723.73 incl. VAT
  • Usually arrives within 14 working days