Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41002126.77V CUBIO MOBILE STORAGE BENCH (LINO)
BOTT 41002126.77V CUBIO MOBILE STORAGE BENCH (LINO)
Workbench for workshop Bott
References
bott:
41002126.77V
rubix:
272A1659
Technical specifications
Height
840
mm
Width
2000
mm
Depth
750
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 41002126.77V CUBIO MOBILE STORAGE BENCH (LINO)
Cubio mobile storage bench with full cupboard / 3 drawer cabinet / full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm lino worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650/650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced 500mm high and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 2000x750x840mm.
Technical specifications
Attributes
Height
840
mm
Width
2000
mm
Depth
750
mm
Number of drawers
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,651.90
excl. VAT
/
Each
£
1,982.28
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7 DRAWER MOBILE WORKBENCH
BOTT 16923034.24 HGHT ADJ WBENCH 200X600X830 - 930& MPX WORKTOP
BOTT CUBIO STORAGE BENCH 1578-1.11 WITH MPX WORKTOP 41002166.11V
SPARTEX SLF9210604LX FLAT TOP WORKSTATION & CUPBD 920.1000.600 BLUE
BOTT 16921900.16 PEDESTAL BNCH 1500X600X930 WITH MPX WTOP & 5 DRAW
BOTT 16921513.16 ADJ BENCH 1500MMX800MMX780-930MMH RAL7035 GREY
BOTT 41002126.11V CUBIO MOBILE STORAGE BENCH 840(H)X2000(W)X750(D)MM
SPARTEX SJ841575B12B LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSHELF DARK
BOTT 16921905.19PED BNCH 1500X600X930 + MPX WTOP & 2 DRAW & CUBD
BOTT CUBIO WORKSTAND 1598 WITH MPX WORKTOP 41004001.16V
SPARTEX SST600BKIT5R BACK PANEL WORKTOP SERVICEDUCT&POST FITTED RD
BOTT MOBILE STORAGE BENCH 41002102.11V
RIGID 1400 WORKBENCH
BOTT 16923012.24 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP
SPARTEX ST841890XSXX S/SteelWORKTABLE 840X1800X900 STAINLESS STEEL