Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40021096.19V CUBIO SMF-10612-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021096.19V CUBIO SMF-10612-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40021096.19V
rubix:
214A8098
Technical specifications
Height
2000
mm
Width
800
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40021096.19V CUBIO SMF-10612-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 650mm (D) x 1200mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
2000
mm
Width
800
mm
Depth
525
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
808.15
excl. VAT
/
Each
£
969.78
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40301035.77V CUBIO CUPBOARD
BOTT CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR 40021098.11V
BOTT 16926114.16 VERSO SHELF CUPBOARD 800X350X1000 WITH 2 SHELVES
BOTT CUBIO SMF-10610-1 KITTED CUPBOARD 40021201.11V
BOTT 16926730.24 VERSO SHELF CBOARD 800MM (W)X350MM (D)X750MM (H)
BOTT 40021163.16V CUBIO SMF-10620-1.38 MINI WORKSHOP
BOTT 16926770.24 VERSO SHELF CBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40031021.77V CUBIO CUPBOARD
BOTT 16926159.16 VERSO SHELF CUPBOARD 800X550X1000 WITH 2 SHELVES
BOTT 40021114.77V CUBIO CUPBOARD
BOTT 40031058.16V CUBIO PERFO WALL CUPD 650 X 325 X 700
BOTT CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR 40022089.11V
BOTT 40020001.24V CUBIO SL-866-2.1 COMBINATION CABINET
BOTT 40014066.16V CUBIO SMF-1359-1.1 CUPBOARD WITH PERFO DOOR
BOTT VERSO SUSPENDED CABINET 450H X 525W WITH 1 CUPBOARD