verso shelf cupboard with 2 shelves WxDxH: 800x550x1000mm RAL 7035
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 800 mm |
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 800 mm |
Depth | 550 mm |
Model | 16926159 |
Colour | Grey |
Type | Shelf Cupboard |
Usually arrives within 14 working days