Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40021102.19V HEAVY DUTY SMF-10620-1.3 CUPBOARD WITH BACKPANEL
BOTT 40021102.19V HEAVY DUTY SMF-10620-1.3 CUPBOARD WITH BACKPANEL
Swing-door cabinet Bott
References
bott:
40021102.19V
rubix:
214A8109
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40021102.19V HEAVY DUTY SMF-10620-1.3 CUPBOARD WITH BACKPANEL
1050mm (W) x 650mm (D) x 2000mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7016 Light grey / anthracite grey epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
983.06
excl. VAT
/
Each
£
1,179.67
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40031079.16V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT 16929224.24 ECONOMY CUBD 1050X550X1015 + 2 SHELVES & 2 DRAW
BOTT 40019125.77V CUBIO CUPBOARD
BOTT 40012091.24V CUBIO SL-856 COMBINATION CABINET
BOTT 40031062.24V PERFO WALL CUPBOARD HOUSING
BOTT CUPBOARD HIGH VOLUME 4 X SHELF 40022056.11V
BOTT CUBIO SMF-8510-1.1 CUPBOARD WITH PERFO DOOR 40012078.11V
BOTT 40031057.19V CUBIO LVRE WALL CUPBOARD WITH 33 PCE BIN KIT
BOTT 40021160.19V CUBIO SMF-10620-1.36 MINI WORKSHOP
BOTT 16926455.11 VERSO 800 X 550 X 2000H KITTED CUPBOARD
BOTT 16926267.19 VERSO SHELF CUPBOARD 1050 X550 X2000 +4 SHELVES
BOTT 16926211.19 VERSO SHELF CUPBOARD 1050X350X900 WITH 2 SHELVES
BOTT 40021113.77V CUBIO CUPBOARD
BOTT H/D SMV-10612-4.1 CUPBOARD WITH PERFO SLIDING PANELS 40301005.11V
BOTT 16926208.24 VERSO SHELF CUPBOARD 1050X350X800 WITH 2 SHELVES