Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40014047.19V CUBIO SMF-13510-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40014047.19V CUBIO SMF-13510-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40014047.19V
rubix:
214A7895
Technical specifications
Height
1000
mm
Width
1300
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40014047.19V CUBIO SMF-13510-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 525mm (D) x 1000mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1000
mm
Width
1300
mm
Depth
525
mm
Colour
grey
Type
heavy duty system cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
737.31
excl. VAT
/
Each
£
884.77
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926259.24 VERSO SHELF CUPBOARD 1050 X550 X1000 +2 SHELVES
BOTT 16926710.24 VERSO SHELF CBOARD 525MM (W)X350MM (D)X750MM (H)
BOTT 40301011.19V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
BOTT 40018001.11V CUBIO SL-562-1.1 DRAWER CABINET
BOTT 40022046.19V CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926770.16 VERSO SHELF CBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40021203.24V CUBIO SMF-10610-1S 3D KITTED CUPD
BOTT 40022087.19V CUBIO SMF-13620-3S 3D KITTED CUPD
BOTT 40014056.24V CUBIO SMFS-13512-1 WINDOW DOOR CUPBOARD
BOTT 40031071.19V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 16926219.19 VERSO SHELF CUPBOARD 1050 X350 X2000 +4 SHELVES
BOTT 40014053.77V CUBIO CUPBOARD
BOTT 16926770.19 VERSO SHELF CBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 16926119.16 VERSO SHELF CUPBOARD 800X350X2000 WITH 4 SHELVES
BOTT 16926752.24 VERSO SHELF CBOARD 1050 (W)X350 (D)X1000 (H)