BOTT 40011017.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40011017.77V
rubix:272A1338
brand logo
brand logo
Technical specifications
Height1600 mm
Width650 mm
Depth525 mm
See all Specifications

Product details : BOTT 40011017.77V CUBIO CUPBOARD


Cubio cupboard housing. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and single, perfo panel lined, reinforced, door. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x525x1600mm.

Technical specifications


Attributes
Height1600 mm
Width650 mm
Depth525 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 563.92 excl. VAT
/ Each
£ 676.70 incl. VAT
  • Usually arrives within 14 working days