Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031061.19V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 40031061.19V CUBIO LOUVRE WALL CUPBOARD HOUSING
Swing-door cabinet Bott
References
bott:
40031061.19V
rubix:
214A8307
Technical specifications
Height
700
mm
Width
800
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031061.19V CUBIO LOUVRE WALL CUPBOARD HOUSING
Cubio Louvre wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
800
mm
Depth
325
mm
Colour
Grey
Type
Wall Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.11
excl. VAT
/
Each
£
364.93
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16929223.19ECONOMY CPBD 1050X550X1015+1 SHELF&2 DRAWERS
BOTT CUBIO SMF-8510-1.1 CUPBOARD WITH PERFO DOOR 40012078.11V
BOTT 16926047.19 VERSO SHELF CUPBOARD 525X550X900 WITH 2 SHELVES
BOTT 16926111.24 VERSO SHELF CUPBOARD 800X350X1000 WITH 2 SHELVES
BOTT 40031077.19V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
BOTT 40013062.77V CUBIO CUPBOARD
BOTT 16929001.19 VERSO ECONOMY WALL CUBD 525 X 350 X 600+1 SHELF
BOTT 40013047.77V CUBIO CUPBOARD
BOTT 40014058.16V CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD
BOTT 16926760.19 VERSO SHELF CBOARD 1050MM (W)X550MM (D)X800MM (H)
BOTT 40012077.19V CUBIO SMF-858-1.1 COMBI CABINET
BOTT 40022053.16V CUBIO SMF-13620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 16929102.19 VERSO ECONOMY CUPBOARD 800 X350 X600 +2 SHELVES
BOTT 16929210.16 VERSO ECONOMY CUPBOARD 1050X550X1000+2 SHELVES
BOTT 16926038.11 2 SHELF 525 X 550 X 800 60KG EDL