BOTT 40028023.19V CUBIO SL-8710-7.3 DRAWER CABINET


Drawer cabinet Bott

References
bott:40028023.19V
rubix:214A8237
brand logo
brand logo
Technical specifications
Height1000 mm
Width800 mm
Depth750 mm
See all Specifications

Product details : BOTT 40028023.19V CUBIO SL-8710-7.3 DRAWER CABINET


Cubio SL-8710-7.3 Drawer Cabinet 800mm (w) x 750mm (d) x 1000mm (h) with 7 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.

Technical specifications


Attributes
Height1000 mm
Width800 mm
Depth750 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 1,292.15 excl. VAT
/ Each
£ 1,550.58 incl. VAT
  • Usually arrives within 14 working days