Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031053.19V PERFO WALL CUPBOARD HOUSING
BOTT 40031053.19V PERFO WALL CUPBOARD HOUSING
Swing-door cabinet Bott
References
bott:
40031053.19V
rubix:
214A8286
Technical specifications
Height
700
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031053.19V PERFO WALL CUPBOARD HOUSING
Perfo wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
332.41
excl. VAT
/
Each
£
398.89
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40020114.24V CUBIO SMF-8616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926723.11 VERSO 525X550X2000H CUPD MD 4S
BOTT 16929003.19 VERSO ECONOMY CPBD 525X350X600+2 SHELVES&1 DRAWER
BOTT 16926108.16 VERSO SHELF CUPBOARD 800X350X800 WITH 2 SHELVES
BOTT 16926654.19SHELF CPBD 1300X550X2000+2 DRAWERS&4 SHELVES
BOTT 40014053.16V CUBIO SMF-13520-1.2 CUPBOARD WITH PERFO DOOR
BOTT 16926732.19 VERSO SHELF CBOARD 800MM (W)X350MM (D)X1000MM (H)
BOTT 40014046.19V CUBIO SMF-1358-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926272.11 CUBD 1050X350X1000+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 40031079.16V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT 16926273.16 CUBD 1050X350X2000+WDW DR+4 SHELF-LGHT GRY
BOTT 16926720.11 VERSO 525X550X800H CUPD MD 2S
BOTT 40014053.24V CUBIO SMF-13520-1.2 CUPBOARD WITH PERFO DOOR
BOTT 16926270.19 CUBD 1050X350X800+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 16926075.11 CUBD 525X550X900+WDW DR+2 SHELF-LGHT GRY / BL