BOTT 40031065.24V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT


Tool-holder cabinet Bott

References
bott:40031065.24V
rubix:214A8319
brand logo
brand logo
Technical specifications
Typesuspended cabinet
Height1000 mm
See all Specifications

Product details : BOTT 40031065.24V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT


Cubio Louvre wall cupboard supplied with 43 piece bin kit with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.

Technical specifications


Attributes
Typesuspended cabinet
Height1000 mm
Width1050 mm
Depth325 mm
Colourred
Show UNSPSC/ECL@SS
£ 506.13 excl. VAT
/ Each
£ 607.36 incl. VAT
  • Usually arrives within 14 working days