VERSO MINI WORKSHOP CUPBOARD WITH 6 DRAWERS


verso kitted cupboard with 6 drawers, backpanels, worktop WxDxH: 1050x550x2000mm RAL 7035/5010

References
bott:16926573.11
rubix:45032529
brand logo
brand logo
Technical specifications

Product details : VERSO MINI WORKSHOP CUPBOARD WITH 6 DRAWERS


verso mini workshop cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels, and 4x 125mm, 2x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x2000mm.

Strengths

The BOTT Verso Mini Workshop is an excellent tool storage and work station that can be used as a standalone maintenance, quality or tool setting station remote from the main workshop, garage or warehouse area
This mini workshop cupboard features 6 roller bearing drawers with 60kg UDL capacity, a multiplex wooden worktop and Perfo and louvre back panelling for tools and component storage

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth550 mm
Number of drawers6
Colourblue
Show UNSPSC/ECL@SS
£ 1,257.30 excl. VAT
/ Each
£ 1,508.76 incl. VAT
  • Usually arrives within 14 working days