BOTT 40021129.19V CUBIO SMF-10620-2.5 HEAVY DUTY 150 PCE BIN CUPD


Tool-holder cabinet Bott

References
bott:40021129.19V
rubix:214A8129
brand logo
brand logo
Technical specifications
TypeHeavy Duty System Cupboards
Height2000 mm
See all Specifications

Product details : BOTT 40021129.19V CUBIO SMF-10620-2.5 HEAVY DUTY 150 PCE BIN CUPD


Cupboard housing fitted with louvre doors, dimensions of 1050mm (W) x 650mm (D) x 2000mm (H). Constructed of sheet steel with a RAL 7035/7016 light grey / anthracite grey powder coat finish.

Technical specifications


Attributes
TypeHeavy Duty System Cupboards
Height2000 mm
Width1050 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 1,424.84 excl. VAT
/ Each
£ 1,709.81 incl. VAT
  • Usually arrives within 14 working days