BOTT 16926590.11 VERSO 1050 X 550 X 1130H LECT CUPBOARD 1S 1D


verso lectern cupboard with 1 shelf, 1 drawer WxDxH: 1050x550x1130mm RAL 7035/5010

References
bott:16926590.11
rubix:2584321
ean:5039350026243
brand logo
brand logo
Technical specifications

Product details : BOTT 16926590.11 VERSO 1050 X 550 X 1130H LECT CUPBOARD 1S 1D


verso lectern cupboard. Featuring a robust, fully welded steel housing with sloping top writing top a lockable cupboard and double, reinforced doors with 1 adjustable height, galvanised steel shelf (75kg U.D.L.) and 1x 175mm drawer with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x1130mm.

Strengths

The BOTT Verso Lectern provides efficient storage and a convenient workstation for a range of workplace environments
This lectern features 1 x 100% extension roller bearing drawer and 1 adjustable galvanised shelf both with 60kg UDL capacity

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height1130 mm
Width1050 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 578.53 excl. VAT
/ Each
£ 694.24 incl. VAT
  • Usually arrives within 14 working days