Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031079.24V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT 40031079.24V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
Swing-door cabinet Bott
References
bott:
40031079.24V
rubix:
214A8349
Technical specifications
Height
700
mm
Width
650
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031079.24V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
Perfo wall cupboard with galvanised shelf and perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
650
mm
Depth
325
mm
Colour
Red
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.26
excl. VAT
/
Each
£
381.91
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16929002.19 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES
BOTT VERSO COMPUTER CUPBOARD 1050X550X1650MM & 1 SHELF 16928022.11
BOTT 16929101.24 VERSO ECONOMY CUPBOARD 800X350X600 WITH 1 SHELF
BOTT 40021169.16V CUBIO SMF-10620-1.35 KITTED CUPBOARD
BOTT 40031057.24V CUBIO LVRE WALL CUPBOARD WITH 33 PCE BIN KIT
BOTT 16926267.24 VERSO SHELF CUPBOARD 1050 X550 X2000 +4 SHELVES
BOTT 40022046.16V CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR
BOTT CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR 40022089.11V
BOTT 40021100.16V CUBIO SMF-10620-1.1 CUPBOARD
BOTT 16926576.24 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40022087.19V CUBIO SMF-13620-3S 3D KITTED CUPD
VERSO SHELF CUPBOARD 1050MM X 350MM X 1000MM WITH 2 SHELVES
BOTT 16926202.16 VERSO SHELF CUPBOARD 1050X350X600 WITH 1
BOTT 40031060.77V CUBIO CUPBOARD
BOTT CUBIO SMF-8510-1.1 CUPBOARD WITH PERFO DOOR 40012078.11V