BOTT 16923012.19 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP
Workbench for workshop Bott
See technical informationReferences
Bott:16923012.19
Rubix:214A6903
Product details : BOTT 16923012.19 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP
verso height adjustable storage bench 1500mm x 600mm x 830 - 930mm with 30mm Mpx worktop. Constructed of robust rigid frame with up to 600 kg load capacity, with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Supplied with 1 x 125mm , 1 x 175mm , 1 x 175mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 786.76 excl. VAT
/ Each
£ 944.11 incl. VAT
- Delivery usually within ( 16 ) days
