BOTT 40012084.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40012084.77V
rubix:272A1358
brand logo
brand logo
Technical specifications
Height2000 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40012084.77V CUBIO CUPBOARD


Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 4 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x525x2000mm.

Technical specifications


Attributes
Height2000 mm
Width800 mm
Depth525 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 967.91 excl. VAT
/ Each
£ 1,161.49 incl. VAT
  • Usually arrives within 14 working days