Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031085.24V CUBIO PERFO WALL CUPBOARD
BOTT 40031085.24V CUBIO PERFO WALL CUPBOARD
Swing-door cabinet Bott
References
bott:
40031085.24V
rubix:
214A8353
Technical specifications
Height
600
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031085.24V CUBIO PERFO WALL CUPBOARD
Cubio Perfo Wall Cupboard, With Perfo Backpanel & Lift Up Door, WxDxH: 1050x325x600mm, Ral 7035 / Ral 3004
Technical specifications
Attributes
Height
600
mm
Width
1050
mm
Depth
325
mm
Colour
Red
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
527.67
excl. VAT
/
Each
£
633.20
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BOTT CUBIO PERFO WALL CUPD 650X325MM 700MM & 20 HOOKS 40031078.11V
BOTT 40022046.16V CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926770.24 VERSO SHELF CBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 16926740.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X800MM (H)
BOTT 16926277.19 CUBD 1050X550X2000+WDW DR+4 SHELF-LT GRY/ANTHR
BOTT 16929001.19 VERSO ECONOMY WALL CUBD 525 X 350 X 600+1 SHELF
BOTT 40012049.77V CUBIO CUPBOARD
BOTT 40301035.16V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
LINK 51 CUBE LOCKER BLUE DOOR 380 X 380 X 380MM
BOTT 40020110.24V CUBIO SMF-868-1.1 CUPBOARD
BOTT 40031073.16V CUBIO PERFO WALL CUPD 525 X 325 X 700
BOTT 40301035.77V CUBIO CUPBOARD
BOTT 16926102.24 VERSO SHELF CUPBOARD 800X350X600 WITH 1
BOTT 16926032.16 VERSO SHELF CUPBOARD 525X550X600 WITH 1 SHELVES
BOTT 40021022.77V CUBIO DRAWER CABINET