Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301035.16V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40301035.16V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301035.16V
rubix:
214A8396
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301035.16V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7035 Light grey / light grey epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,441.13
excl. VAT
/
Each
£
2,929.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926721.19 VERSO SHELF CBOARD 525MM (W)X550MM (D)X900MM (H)
BOTT 16929103.24 VERSO ECONOMY CPBD 800X350X600+2 SHELVES&1 DRAWER
BOTT 16926762.24 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)
BOTT 40022091.19V CUBIO SMF-13620-1W 1S 2D MINI WORKSHOP
BOTT 40022047.24V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021101.24V CUBIO SMF-10620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 16926770.24 VERSO SHELF CBOARD 1050 (W)X550 (D)X2000 (H)
BOTT CUBIO SMF-13620-3S 3D KITTED CUPBOARD 40022087.11V
BOTT 16926167.24 VERSO SHELF CUPBOARD 800X550X2000 WITH 4 SHELVES
BOTT VERSO 525 X 350 X 800MM HAZARDOUS SUBSTANCE CUPBOARD 16926790.12
LINK 51 CUBE LOCKER BLUE DOOR 450 X 450 X 450MM
BOTT 16926751.24 VERSO SHELF CBOARD 1050MM (W)X350MM (D)X900MM (H)
BOTT 40014057.77V CUBIO CUPBOARD
BOTT 16926032.24 VERSO SHELF CUPBOARD 525X550X600 WITH 1 SHELVES
BOTT CUBIO SMF-869-1.1 CUPBOARD WITH PERFO DOOR 40020144.11V