BOTT 41002007.24V CUBIO STORAGE BENCH 778-1.3 WITH MPX WORKTOP


Side table Bott

References
bott:41002007.24V
rubix:214A8446
brand logo
brand logo
Technical specifications
Width750 mm
Height840 mm
See all Specifications

Product details : BOTT 41002007.24V CUBIO STORAGE BENCH 778-1.3 WITH MPX WORKTOP


Cubio storage bench, 750mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with combination 1 drawer and 1 x 350mm high cupboard, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Width750 mm
Height840 mm
Depth750 mm
TypeStatic Storage Benches
Show UNSPSC/ECL@SS
£ 584.44 excl. VAT
/ Each
£ 701.33 incl. VAT
  • Usually arrives within 14 working days