BOTT 41006003.16V CUBIO MOBILE DRAWER CABINET 1050X525X880 WITH


cubio mobile cabinet 50/50 (top tray) cupboard / cupboard WxDxH: 1050x525x885mm RAL 7035

References
bott:41006003.16V
rubix:80350309
ean:5039350086834
brand logo
brand logo
Technical specifications
Width1050 mm
Height885 mm
See all Specifications

Product details : BOTT 41006003.16V CUBIO MOBILE DRAWER CABINET 1050X525X880 WITH


cubio maintenance trolley with double cupboard & top tray with mat (525/525). Featuring a heavy duty, reinforced steel housing with double, independent, storage sections, push - pull handle and 125mm diameter castors. Double cupboard section with twin, reinforced, doors and 2 galvanised steel shelves (100kg U.D.L. per shelf. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1050x525x885mm

Technical specifications


Attributes
Width1050 mm
Height885 mm
Load50 kg
Depth525 mm
TypeMobile Cabinet
Model41006003
Show UNSPSC/ECL@SS
£ 1,019.26 excl. VAT
/ Each
£ 1,223.11 incl. VAT
  • Usually arrives within 14 working days