Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT MULTIPLEX WORKTOP 2000 X 750 X 40MM 41201036.08
BOTT MULTIPLEX WORKTOP 2000 X 750 X 40MM 41201036.08
Accessory for workshop furniture Bott
References
bott:
41201036.08V
rubix:
80065670
Product details
Technical specifications
Product details : BOTT MULTIPLEX WORKTOP 2000 X 750 X 40MM 41201036.08
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
295.79
excl. VAT
/
Each
£
354.95
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 70MM X 10M MSR7R
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 50MM X 10M MSR5R
BOTT MADIA 2 TILT BAR 12615003
BOTT RUBBISH SACK BASE SUPPORT 14022037.16V
SPARTEX SQ849060GLET SQ TUBE WORKBENCH EXTENSION 840.900.600 L/Grey
BOTT TOOL INSERT ISO30/MT3 15002041
SPARTEX SILED30WXXXX LED LIGHT 30 WATT
SPARTEX SSDINSERT75C 150MM DEPTH DRAWER INSERT OPTION C
BOTT 41301009 SLIP RESISTANT MAT FOR DRAWERS 800 WIDE X 650MM DEEP
SPARTEX SSBEETOP9075 BEECH WORKTOP
BOTT STORAGE TRAY 440 X 175MM 14014038.16
BOTT CNC DRAWER INSERT 43013005.16V
SPARTEX SSDINSERT9A5 250MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT12B 125MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSTLTTOP6075 TOOL TRAY WORKTOP