BOTT STORAGE TRAY 440 X 175MM 14014038.16
perfo storage tray WxDxH: 440x175x65mm RAL 7035
See technical informationSee documentsReferences
Bott:14014038.16
Rubix:2517323



Documents
Product details : BOTT STORAGE TRAY 440 X 175MM 14014038.16
perfo storage tray. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 440x175x65mm
Applications
Constructed from steel
Powder coated finish
Powder coated finish
Technical specifications
Attributes
| Type | bott storage tray 440 x 175mm 14014038.16 |
|---|---|
| Height | 65 mm |
| Width | 440 mm |
Show UNSPSC/ECL@SS
£ 17.68 excl. VAT
/ Each
£ 21.22 incl. VAT
- In stock: Next day delivery