Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT CNC DRAWER INSERT 43013005.16V
BOTT CNC DRAWER INSERT 43013005.16V
Accessory for workshop furniture Bott
References
bott:
43013005.16V
rubix:
169A9243
Product details
Technical specifications
Product details : BOTT CNC DRAWER INSERT 43013005.16V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.43
excl. VAT
/
Each
£
110.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 32MM DIA SINGLE SPRING CLIP - 5 PACK 14013073
SPARTEX SSDINSERT96A 150MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT9D5 250MM DEPTH DRAWER INSERT OPTION D
BOTT ANGLED TOOL PEG 25MM PACK OF 5 14001110
SPARTEX SSBEETOP9065 BEECH WORKTOP
SPARTEX SSDINSERT52B 200MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT65A 150MM DEPTH DRAWER INSERT OPTION A
BOTT SPRING CLIPS 28MM PACK OF 5 14013071
BOTT STORAGE TRAY 440 X 175MM 14014038.16
SPARTEX SC846060LLXX EXTENSION BENCH 840X900X600 L/Grey
SPARTEX SIBPPEG18-12 PEG BACK PANEL 1200MM&1800MM BENCH 600MM SILVER
BOTT CUBIO WORKTOP WITH ZINC FINISH CLAD PS-20740
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 90MM X 10M MSR9R
SPARTEX SSDINSERT12D 125MM DEPTH DRAWER INSERT OPTION D
SPARTEX SSDINSERT20B 250MM DEPTH DRAWER INSERT OPTION B