Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT CUBIO WORKTOP WITH ZINC FINISH CLAD PS-20740
BOTT CUBIO WORKTOP WITH ZINC FINISH CLAD PS-20740
Accessory for workshop furniture Bott
References
bott:
41201036.14V
rubix:
80031303
Product details
Technical specifications
Product details : BOTT CUBIO WORKTOP WITH ZINC FINISH CLAD PS-20740
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
666.65
excl. VAT
/
Each
£
799.98
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
BOTT SOCKET HOLDER 14018004
BOTT COMBINED HOLDER - TOP 14022009
SPARTEX SSDINSERT72B 200MM DEPTH DRAWER INSERT OPTION B
BOTT CUBIO BENCH 41010020.16V
SPARTEX SSBEETOP9065 BEECH WORKTOP
BOTT MADIA 1 TILT BAR 12615002
BOTT 41010193.16 2.0M CUBIO BENCH OH KIT 20-01
BOTT LOUVRE TO PERFO ADAPTOR 14005025.16
SPARTEX SQ841260LLET EXTENSION BENCH 840X1200X600 L/Grey
SPARTEX SC846060NLXX EXTENSION BENCH 840X900X600 L/Grey
SPARTEX SSDINSERT95B 150MM DEPTH DRAWER INSERT OPTION B
GEDORE TOOL HOOK DOUBLE VERTICAL END 50X6MM
BOTT SPRING CLIPS 25MM PACK OF 5 14013069
SPARTEX SC841260GLET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/Grey
BOTT CUBIO WF-79-1 WORKBENCH LEGS 41401002.16V