BOTT 16926070.24 CUBD 525X350X800+WDW DR+2 SHELF-LGHT GRY / RD
Swing-door cabinet Bott
See technical informationReferences
Bott:16926070.24
Rubix:214A7141

Product details : BOTT 16926070.24 CUBD 525X350X800+WDW DR+2 SHELF-LGHT GRY / RD
Verso storage cupboard 525mm x 800mm x 350mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/RAL 3004) powder coated finish. Fitted with 2 x725 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 525 mm |
| Depth | 350 mm |
| Colour | red |
| Type | standard cupboards |
Show UNSPSC/ECL@SS
£ 269.29 excl. VAT
/ Each
£ 323.15 incl. VAT
- Delivery usually within ( 16 ) days