BOTT 16926721.24 VERSO SHELF CBOARD 525MM (W)X550MM (D)X900MM (H)


Tray cabinet Bott

References
bott:16926721.24
rubix:214A7458
brand logo
brand logo
Technical specifications
TypeStandard Cupboards
Height900 mm
Width525 mm
See all Specifications

Product details : BOTT 16926721.24 VERSO SHELF CBOARD 525MM (W)X550MM (D)X900MM (H)


Verso shelf cupboard constructed of reinforced welded steel housing. Complete with ventilated door 825mm (H) fitted with 3 point lock and 2 x galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL3004 red door fronts.

Technical specifications


Attributes
TypeStandard Cupboards
Height900 mm
Width525 mm
Depth550 mm
ColourRed
Show UNSPSC/ECL@SS
£ 277.45 excl. VAT
/ Each
£ 332.94 incl. VAT
  • Usually arrives within 14 working days