Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tray cabinet
BOTT 16926783.24 VERSO VENTILATED DOOR CUPBOARD
BOTT 16926783.24 VERSO VENTILATED DOOR CUPBOARD
Tray cabinet Bott
References
bott:
16926783.24
rubix:
213A8812
Product details
Technical specifications
Product details : BOTT 16926783.24 VERSO VENTILATED DOOR CUPBOARD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
963.39
excl. VAT
/
Each
£
1,156.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 16926601.24 VERSO SHELF CUPBOARD 1300 X550 X1000 +2 SHELVES
BOTT 16926621.11 VERSO 1300W X 550D X 800H CUPBOARD 2S
BOTT 16926631.24 VERSO 1300W X 550D X 900H CUPBOARD 2S
BOTT 16926550.24 VERSO BIN CBOARD 1050MM (W)X550MM (D)X1000MM (H)
BOTT 16926631.16 VERSO 1300W X 550D X 900H CUPBOARD 2S
BOTT 16926550.16 VERSO BIN CBOARD 1050MM (W)X550MM (D)X1000MM (H)
BOTT 16926554.16 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)
BOTT 16926552.19 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X1000 (H)
BOTT H/D SMV-10612-4.3 CUPBOARD & LOUVRE SLIDING PANELS 40301029.11V
BOTT 16926502.19COMPARTMENT CPBD 1050X350X1000+28 COMPARTMENTS
BOTT 16926743.24 VERSO SHELF CBOARD 800MM (W)X550MM (D)X2000MM (H)
BOTT 16926459.16 800X550X2000 PPE&JANITORIAL CPBD+1 SHELF
BOTT H/D SMV-10612-4.4 CUPBOARD & LOUVRE SLIDING PANELS 40301030.11V
BOTT VERSO BIN CUPBOARD 1050MM (W)X550MM (D)X1000MM (H) 16926550.11
BOTT 16926595.24 VERSO KITTED CUPBOARD