verso ventilated door cupboard with 4 shelves WxDxH: 525x550x2000mm RAL 7035/3004
Number of doors | 1 |
---|---|
Height | 2000 mm |
Width | 525 mm |
Number of doors | 1 |
---|---|
Height | 2000 mm |
Width | 525 mm |
Depth | 550 mm |
Model | 16926723 |
Colour | Red |
Type | Ventilated Door Cupboard |
Usually arrives within 14 working days