References
Bott:40013020.77V
Rubix:272A1373

Product details : BOTT 40013020.77V CUBIO CUPBOARD
Cubio cupboard housing. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and double, louvre panel lined, reinforced, doors. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x525x2000mm.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 525 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 851.18 excl. VAT
/ Each
£ 1,021.42 incl. VAT
- Delivery usually within ( 16 ) days