SPARTEX SJ841875SKXX HEAVY DUTY WORKBENCH 840X1800X750 DARK GREY
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SJ841875SKXX
Rubix:224A8192
Manufacturer :SJ841875SKXX
Product details : SPARTEX SJ841875SKXX HEAVY DUTY WORKBENCH 840X1800X750 DARK GREY
Our range of Heavy Duty workshop benches have a fully welded construction and are perfect for heavy duty applications within industrial, engineering or manufacturing facilities. These built to last benches are available in a selection of sizes with a choice of high quality worktops including; Solid Beech, Linoleum, Steel Plate and Laminate.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1800 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 748.80 excl. VAT
/ Each
£ 898.56 incl. VAT
- Delivery usually within ( 6 ) days


