Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 41201015.15V CUBIO LINO WORKTOP
BOTT 41201015.15V CUBIO LINO WORKTOP
Accessory for workshop furniture Bott
References
bott:
41201015.15V
rubix:
206A4419
Product details
Technical specifications
Product details : BOTT 41201015.15V CUBIO LINO WORKTOP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.23
excl. VAT
/
Each
£
231.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT LOUVRE TO PERFO ADAPTOR 14005025.16
SPARTEX SSDINSERT70C 125MM DEPTH DRAWER INSERT OPTION C
SPARTEX SSBEETOP6075 BEECH WORKTOP
BOTT 41010185.16 1.5M CUBIO BENCH OH KIT 15-03
GEDORE SL3014 HABERO MAGNETIC SOCKET HOLD RAIL 3/8 INCH SQUARE
BOTT 60 BIN & PANEL KIT 14030015.11
BOTT INSERT HSK A63/B80 15002050
GEDORE TOOL HOOK DOUBLE VERTICAL END 75X6MM
BEAVERSWOOD MAGNETIC POCKET A3 HORIZONTAL PACK OF 10
SPARTEX SSDINSERT61D 100MM DEPTH DRAWER INSERT OPTION D
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP YELLOW 90MM X 10M MSR9Y
SPARTEX SC849060GLET CANTILEVER W/BENCH EXTENSION 840X900X600 L/Grey
BOTT CUBIO BENCH 41010020.16V
BOTT U HOLDER 32 X 75MM 14010033 PACK OF 5
BOTT MADIA 4 TILT BAR 12615005