Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 41010185.16 1.5M CUBIO BENCH OH KIT 15-03
BOTT 41010185.16 1.5M CUBIO BENCH OH KIT 15-03
Accessory for workshop furniture Bott
References
bott:
41010185.16
rubix:
214A8616
Technical specifications
Type
Bench Worktops, Parts & Accessories
See all Specifications
Product details
Technical specifications
Product details : BOTT 41010185.16 1.5M CUBIO BENCH OH KIT 15-03
900mm wide rear frame. Complete with 350mm deep adjustable angle shelf, half height perfo panel and half height louvre panel. Kit also includes a swivel arm & tray.
Technical specifications
Attributes
Type
Bench Worktops, Parts & Accessories
Height
1720
mm
Depth
350
mm
Width
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
822.81
excl. VAT
/
Each
£
987.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HOOK CKS.57A
BOTT HEX KEY HOLDER 2-12MM 14020002
BOTT INSERT HSK A80/B100 15002054
SPARTEX SSDINSERT96A 150MM DEPTH DRAWER INSERT OPTION A
CUBIO LINO WORKTOP 2000x750x40mm
SPARTEX SIBPLOV18-12 K PANEL TO SUIT 1200MM&1800MM BINARY BENCH (SILVE
SPARTEX SC841275PLET CANTILEVER W/BENCH EXTENSION 840X1200X750 L/Grey
SPARTEX SXRL1807XXXX RETAINING LIPS FOR 1800X750MM BENCHDARK GREY
SPARTEX SSDINSERT75A 150MM DEPTH DRAWER INSERT OPTION A
SPARTEX SC846060LLXX EXTENSION BENCH 840X900X600 L/Grey
BOTT14022056.16V GLOVE BOX HOLDER
BOTT MADIA 4 TILT BAR 12615005
SPARTEX SSDINSERT92C 200MM DEPTH DRAWER INSERT OPTION C
GEDORE VH 30 3/8 DRIVE SOCKET RAIL 5164810
SPARTEX SC8490608LET CANTILEVER W/BENCH EXTENSION 840X900X600 L/Grey