Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 43005006.16V CUBIO PBP10450 PERFO BACK PANEL 1050X830X450 RAL7035
BOTT 43005006.16V CUBIO PBP10450 PERFO BACK PANEL 1050X830X450 RAL7035
Accessory for workshop furniture Bott
References
bott:
43005006.16V
rubix:
206A8602
Product details
Technical specifications
Product details : BOTT 43005006.16V CUBIO PBP10450 PERFO BACK PANEL 1050X830X450 RAL7035
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.78
excl. VAT
/
Each
£
44.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT POWERTOOL HOLDERS 60MM PACK OF 5 14-011018
BOTT 43005009.16VCUBIO PERFORATED BACK PANEL 1300MM X 450MM LIGHT GREY
SPARTEX SIALBFME12XX ALUMINUM BACK FRAMES TO SUIT 1200 BENCHALUMINUM
SPARTEX SUCDISB6065BDISPOSAL WITH INTERNAL PLASTIC BIN-650D BLU
BOTT MADIA 1 TILT BAR 12615002
SPARTEX SPBHLGHTZZXX BULKHEAD LIGHT UNIT 110.210.210
SPARTEX SQ841275PLET SQ TUBE W/BENCH EXTENSION 840.1200.750 L/Grey
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP YELLOW 90MM X 10M MSR9Y
SPARTEX SSDINSERT97C 100MM DEPTH DRAWER INSERT OPTION C
SPARTEX SSDINSERT9B5 250MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSBEETOP9075 BEECH WORKTOP
SPARTEX SSDINSERT62C 200MM DEPTH DRAWER INSERT OPTION C
SPARTEX SSDINSERT71A 100MM DEPTH DRAWER INSERT OPTION A
BEAVERSWOOD MAGNETIC TICKET HOLDER 25 X 200MM PACK OF 50 TS220M
SPARTEX SC849060GLET CANTILEVER W/BENCH EXTENSION 840X900X600 L/Grey