BOTT 16927007.16 800X600X980 VERSO MOB 7 DRAWER CAB+MPX WORKTOP


Drawer cabinet Bott

References
bott:16927007.16
rubix:214A7604
brand logo
brand logo
Technical specifications
Height980 mm
Width800 mm
Depth550 mm
See all Specifications

Product details : BOTT 16927007.16 800X600X980 VERSO MOB 7 DRAWER CAB+MPX WORKTOP


verso mobile drawer cabinet 800mm x 550mm x 980mm with 7 x 50kg U.D.L. capacity drawers and a MPX worktop. Constructed of reinforced, welded sheet steel housings with a hard wearing light grey (RAL 7035) powder coated finish. All verso mobile drawer cabinets are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg. Supplied with 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 125mm, high drawers.

Technical specifications


Attributes
Height980 mm
Width800 mm
Depth550 mm
TypeMobile Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 1,027.51 excl. VAT
/ Each
£ 1,233.01 incl. VAT
  • Usually arrives within 14 working days