BOTT 16926271.19 CUBD 1050X350X900+WDW DR+2 SHELF-LGHT GRY/ANTHR
Swing-door cabinet Bott
See technical informationReferences
Bott:16926271.19
Rubix:214A7224

Product details : BOTT 16926271.19 CUBD 1050X350X900+WDW DR+2 SHELF-LGHT GRY/ANTHR
Verso storage cupboard 1050mm x 900mm x 350mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/RAL 7016) powder coated finish. Fitted with 2 x825 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 1050 mm |
| Depth | 350 mm |
| Colour | grey |
| Type | standard cupboards |
Show UNSPSC/ECL@SS
£ 451.00 excl. VAT
/ Each
£ 541.20 incl. VAT
- Delivery usually within ( 16 ) days