Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40012021.77V CUBIO DRAWER CABINET
BOTT 40012021.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40012021.77V
rubix:
272A1348
Technical specifications
Number of drawers
7
Height
800
mm
Width
800
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40012021.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 75mm, 1x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x525x800mm.
Technical specifications
Attributes
Number of drawers
7
Height
800
mm
Width
800
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,079.41
excl. VAT
/
Each
£
1,295.29
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SUC1826065AK EUROSLIDE 4 DRAW 1X150MM 3X200MM-650D DARK GREY
BOTT 40019025.16V CUBIO SL-667-4.1 DRAWER CABINET
BAHCO 1487K4 4 DRAWER TOP CHEST ORANGE PREMIUM
SPARTEX SUC1829065VK EUROSLIDE 7 DRAWER 7X100MM-650D DARK GREY
BOTT 40012097.19V CUBIO SL-858-6.3 DRAWER CABINET
BOTT 40030085.16V CUBIO SL-1379-6.1 DRAWER CABINET
BOTT 40030087.19V CUBIO SL-1379-7.1 DRAWER CABINET
BOTT 16925115.16 VERSO COMBINATION CUPBOARD 800X550X800+7XDRAWERS
BOTT 16925233.24 VERSO DRAWER CABINET 1050MMX550MMX900MM+8XDRAWERS
BOTT 40012104.77V CUBIO DRAWER CABINET
BOTT 16925249.16 VERSO DRAWER CABINET 1050X550X1000+7XDRAWERS
SPARTEX SUN7860654MK UNDER BENCH 4DRAW 2X100MM 1X150MM 1X200MM DK/GRY
SPARTEX SUN7890652MR UNDER BENCH 2 DRAW&CUPBD 2X100MM 1X300MM RED
BOTT CUBIO DRAWER CABINET 525mmW x 650mm D x 900mm H 40018051.11V
SPARTEX SUC1206075WG EUROSLIDE 8 DRAWER 5X100MM 3X200MM-750D GREEN