BOTT 40014046.24V CUBIO SMF-1358-1.1 CUPBOARD WITH PERFO DOOR


Swing-door cabinet Bott

References
bott:40014046.24V
rubix:214A7893
brand logo
brand logo
Technical specifications
Height800 mm
Width1300 mm
Depth525 mm
See all Specifications

Product details : BOTT 40014046.24V CUBIO SMF-1358-1.1 CUPBOARD WITH PERFO DOOR


Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 525mm (D) x 800mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height800 mm
Width1300 mm
Depth525 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 695.09 excl. VAT
/ Each
£ 834.11 incl. VAT
  • Usually arrives within 14 working days