References
Bott:40019031.77V
Rubix:272A1408

Product details : BOTT 40019031.77V CUBIO DRAWER-DOOR CABINET
Cubio drawer-door cabinet with 2 drawers / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 100mm, 1x 175mm (75kg U.D.L.). Cupboard section has single, perfo lined door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x800mm.
Technical specifications
Attributes
| Number of drawers | 2 |
|---|---|
| Height | 800 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 676.22 excl. VAT
/ Each
£ 811.46 incl. VAT
- Delivery usually within ( 16 ) days