BOTT 40021163.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40021163.77V
rubix:272A1487
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021163.77V CUBIO CUPBOARD


Cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (100kg U.D.L.), a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 1,164.59 excl. VAT
/ Each
£ 1,397.51 incl. VAT
  • Usually arrives within 14 working days